Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Bottrop Polo Shirt Black/Dark Anthracite - XL
By Mascot
Order Code:
ZT1154908P
£29.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/bottrop-polo-shirt-black-dark-anthracite-xl/p/ZT1154908P
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Bottrop Polo Shirt
Specifications
Specifications for Bottrop Polo Shirt Black/Dark Anthracite - XL
Sleeve Type
Short Sleeve
Gender
Unisex
Series
UNIQUE
MFR Part No.
50569-961-0918XL
Size
XL
Material
Cotton
Polyester
Colour
Black/Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome