Function Round Neck XXL Navy T-Shirt

Order Code: ZT1168100X

£5.49 Inc VAT (20%)


Description

Round neck short sleeve T-Shirt manufactured from 160gsm breathable Polyester fabric and anti-static dry-fit material with Ciba Wick-Away" treatment that removes moisture away from the body. 100% Polyester. Sizes range from small (36"/38") to XXXL (48"/50").
Ciba and the Ciba butterfly logo are trade marks of Ciba Holding Inc.
Colour: navy.

Specifications for Function Round Neck XXL Navy T-Shirt
  • Gender
    Unisex
  • Colour
    Navy Blue
  • Size
    2XL
  • Type
    T-Shirt
  • Material
    Polyester
  • Sleeve Type
    Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome