0
1
2

Go Dri Swift Tunic T-Shirt Neon Pink/Purple Size Large Female

Order Code: ZT5522637S

£22.99 Inc VAT (20%)


Description

Skechers GO WALK Wear GO DRI Swift Tunic Tee will be your favourite go-to staple perfect for mindful yoga sessions and laid-back weekends. This tunic tee features a soft moisture-wicking and quick-drying GO DRI SWIFT brushed fabric
Skechers GO DRI SWIFT lightweight brushed back fabric features a 4-way active stretch moisture wicking quick-drying and UPF 40 properties
Short sleeve tunic silhouette
High-low shirt tail hem with side slits

See full description
Specifications for Go Dri Swift Tunic T-Shirt Neon Pink/Purple Size Large Female
  • Material
    91% Polyester 9% Spandex
  • Upper Material
    91% Polyester 9% Spandex
  • Fastening Method
    Slip On
  • Colour
    Neon Pink/Purple
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome