Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Imperial V Neck T-Shirt Grey Marl Size Extra Large
By SOL'S
Order Code:
ZT5470128S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/imperial-v-neck-t-shirt-grey-marl-size-extra-large/p/ZT5470128S
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
Ribbed V neckline. Taped neck. Tubular body. Twin needle sleeves and hem. Tear out label.
Tags:
#NewProduct
Specifications
Specifications for Imperial V Neck T-Shirt Grey Marl Size Extra Large
Gender
Men
Size
XL
Colour
Grey Marl
Material
85% cotton/15% viscose
Product Type
T-Shirt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome