0
1
2

Ladies Jade Tank Top Neon Coral Size 1

Order Code: ZT5470017S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

This item runs small in comparison to some other brands. Please check sizing before decoration. Cotton feel fabric. Lightweight. Racer back style. Side seams. Curved hem. Overlock stitching. Unbranded size label. Suitable for sublimation printing.

Specifications for Ladies Jade Tank Top Neon Coral Size 1
  • Material
    100% polyester
  • Product Type
    T-Shirt
  • Colour
    Neon Coral
  • Gender
    Women
  • Size
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome