Performance Aircool Tee Flo Orange M

Order Code: ZT5299206S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.125%
10 +£6.7410%


Description

Breathable. Quick-dry. Tag free. Hi-colour range. Ideal for water based inks. Feather weight with enhanced drape & feel. High tec stretch with brilliant shape retention. Quick-dry piquet knit fabric for easy breathability. Full fit for comfort wear. Top stitched shoulder and sleeve detail. Oeko-Tex certified.

Specifications for Performance Aircool Tee Flo Orange M
  • Colour
    Flo Orange
  • Gender
    Unisex
  • Material
    100% Polyester eye bird mesh
  • Product Type
    T-Shirts
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome