Polo Shirt Purple Lge - GD35PUL

Order Code: ZT1575752S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

Material: 100% ringspun cotton, Pre-shrunk, Rolled forward topstitched shoulders, Two self colour button placket, Twin needle sleeves, Side seams, Twin needle hem, Tear out label, Weight:: 177 gsm

Specifications for Polo Shirt Purple Lge - GD35PUL
  • Size
    Large
  • Colour
    Purple
  • MFR Part No.
    GD35PUL
  • Width
    420mm
  • Fabric Weight
    0.2472kg
  • Height
    220mm
  • Length
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome