Buried Cable Rigid PVC Danger Sign - 75 x 100mm

Order Code: ZT3759256S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Buried Cable Rigid PVC Danger Sign - 75 x 100mm
  • Sign Type
    Buried Cable
  • Material
    Rigid PVC
  • Fixing Method
    Wall Fix
  • Overall Width
    75mm
  • Legend/Symbol Colour
    Yellow
    Black
  • Primary Colour
    White
  • Overall Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome