Catering Safety Sign Pack - 14 Signs

Order Code: ZT3920935S

£169.99 Inc VAT (20%)


Description

This 14 piece set contains various safety signs relating to health and safety in the catering industry specifically. Safety signs are an integral part of creating a safety-conscious work environment, as they help staff, employers and visiting personnel to conform to safety and hygiene in high risk areas such as areas of food storage and preparation. These signs are designed to reduce the risk of accidents, inform staff of potential hazards and prevent cross contamination of food. Designed and manufactured in the UK, the signs are made from materials that are able to withstand the rigours of a busy kitchen environment with varying temperatures and humidity whilst also being easy to clean on a regularly basis to help remove bacteria.
All 14 signs are fully compliant with Health and Safety law, making them ideal for small catering establishments such as cafes, fish & chip shops, take-away restaurants and catering trailers as well as industrial kitchens.

Features and Benefits
• 14 piece set contains a range of signage to make a comprehensive and well rounded pack of food safety signage for commercial kitchens
• All signs are made from materials that can withstand varying temperatures and humidities for product longevity
• Simple and effective way of ensuring all personnel are aware of key safety points relating to the food industry and environment
• Designed to create an environment in which safety practices are standards are upheld to create a safety-conscious environment
• Rigid PVC, Vinyl and Laminated Paper construction of the signs ensure that the posters are easy to clean/wipe down to remove bacteria

Contents
• 1 x Prevent Cross Contamination. Use The Correct Colour w200mm x h300mm Non Adhesive 1mm Rigid PVC Board
• 1 x Wash Utensils Only w200mm x h300mm Non Adhesive 1mm Rigid PVC Board
• 1 x Please Remove Jewellery Before Commencing Work w200 x h300mm Non Adhesive 1mm Rigid PVC Board
• 1 x Food Preparation Area w200mm x h100mm Self Adhesive Vinyl
• 1 x Food Preparation Area Raw Food Only w100mm x h150mm Self Adhesive Vinyl
• 1 x Food Preparation Area Cooked Food Only w150mm x h100mm Self Adhesive Vinyl
• 1 x Wash Hands Only w200mm x h300mm Non Adhesive 1mm Rigid PVC Board
• 2 x No Smoking Symbol w100mm x h100mm Self Adhesive Vinyl
• 1 x First Aid w200mm x h50mm Self Adhesive Semi Rigid PVC
• 1 x Health & Safety Law Poster w420mm x h594mm Non Adhesive Laminated
• 1 x Safety Poster - How To Wash Your Hands w590 x h420mm Non Adhesive Laminated
• 1 x Safety Poster - Food Preparation & Storage w590mm x h420mm Non Adhesive Laminated
• 1 x Safety Poster - Kitchen Hygiene w590mm x h420mm Non Adhesive Laminated

Typical Applications
• Construction Sites
• Commercial Kitchens
• Offices

Standards
• Compliant with Food Safety Regulations and HACCP

See full description
Specifications for Catering Safety Sign Pack - 14 Signs
  • MFR Part No.
    15077
  • Sign Type
    Site Safety
  • Fixing Method
    Self Adhesive
    Wall Fix
  • Material
    Laminated Paper
    Vinyl
  • Overall Height
    594mm
    300mm
    420mm
    150mm
    100mm
    50mm
  • Legend/Symbol Colour
    Blue
  • Primary Colour
    White
  • Overall Width
    100mm
    200mm
    420mm
    150mm
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome