Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Caution Hot - PVC (200 x 50mm)
By Spectrum Industrial
Order Code:
ZT1108872P
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
4.29
https://www.zoro.co.uk/shop/safety/temperature-signs/caution-hot-pvc-200-x-50mm/p/ZT1108872P
Add to quotation
View all Temperature Signs
Description
Caution Hot - PVC (200 x 50mm)
Tags:
#BulkDiscount
Specifications
Specifications for Caution Hot - PVC (200 x 50mm)
Colour
Yellow/White
Installation
Self Adhesive
Length
50mm
Depth
1mm
Material
PVC
Width
200mm
Type
Wall Signs
Weight
0.011kg
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome