Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Caution Very Hot Water - Sav (75 x 50mm)
By Spectrum Industrial
Order Code:
ZT1108871P
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/safety/temperature-signs/caution-very-hot-water-sav-75-x-50mm/p/ZT1108871P
Add to quotation
View all Temperature Signs
Description
Caution Very hot water - SAV (75 x 50mm)
Tags:
#BulkDiscount
Specifications
Specifications for Caution Very Hot Water - Sav (75 x 50mm)
Type
Wall Signs
Installation
Self Adhesive
Weight
0.001kg
Width
75mm
Length
50mm
Depth
0.07mm
Colour
Yellow/White
Material
Sav
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome