Door Sign Drying Room 300mmx100mm Rigid GE44

Order Code: ZT3293047S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

White signs with black legend/text. Rigid PVC 1mm thick.

Specifications for Door Sign Drying Room 300mmx100mm Rigid GE44
  • Sign Message
    Drying Room
  • MFR Part No.
    GE44R
  • Material
    Rigid PVC
  • Sign Type
    Door Sign
  • Fixing Method
    Wall Fix
  • Overall Height
    100mm
  • Primary Colour
    White
  • Overall Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome