Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Hard Hat and High Visibility Vest Must Be Worn in This Area - Correx (600 x 450mm)
By Spectrum Industrial
Order Code:
ZT1109156P
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/safety/temperature-signs/hard-hat-and-high-visibility-vest-must-be-worn-in-this-area-correx-600-x-450mm/p/ZT1109156P
Add to quotation
View all Temperature Signs
Description
Hard hat and high visibility vest must be worn in this area - Correx (600 x 450mm)
Tags:
#BulkDiscount
Specifications
Specifications for Hard Hat and High Visibility Vest Must Be Worn in This Area - Correx (600 x 450mm)
Weight
0.166kg
Material
CRX
Colour
Blue/White
Installation
Screws/Double Sided Tape/Mastic
Width
600mm
Depth
3.5mm
Type
Wall Signs
Length
450mm
Overall Depth
3.5mm
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome