Men At Work Rigid PVC Caution Sign - 600 x 800mm

Order Code: ZT3935822S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Provide a clear safety message around your sites. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010. Signs are available in the sizes shown below each illustration. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Men At Work Rigid PVC Caution Sign - 600 x 800mm
  • Material
    Rigid PVC
  • Sign Type
    Men at Work
  • Fixing Method
    Wall Fix
  • Legend/Symbol Colour
    Black
    Yellow
  • Primary Colour
    White
  • Overall Height
    800mm
  • Overall Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome