Toilets Right Rigid PVC Sign - 300 x 150mm

Order Code: ZT3749418S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Provide a clear safety message around your sites.

• Ensures compliance with the latest Health & Safety regulations
• All symbols, where applicable, conform to ISO 7010
• Signs are available in the sizes shown below each illustration

Notes
• Available in two high-quality materials: Self-adhesive vinyl - ideal for indoor use and 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Toilets Right Rigid PVC Sign - 300 x 150mm
  • Fixing Method
    Wall Fix
  • Sign Type
    Door Sign
  • Material
    Rigid PVC
  • Primary Colour
    White
  • Overall Height
    150mm
  • Legend/Symbol Colour
    Black
  • Overall Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome