Very Hot Water Rigid PVC Caution Sign - 150 x 200mm

Order Code: ZT3749842S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Very Hot Water Rigid PVC Caution Sign - 150 x 200mm
  • Sign Type
    Very Hot Water
  • Material
    Rigid PVC
  • Fixing Method
    Wall Fix
  • Legend/Symbol Colour
    Yellow
    Black
  • Overall Width
    150mm
  • Overall Height
    200mm
  • Primary Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome