Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Suits & Tailoring
Ties, Bow Ties & Pocket Squares
'Colours Originals' Fashion Tie Grass One Size
By Premier
Order Code:
ZT5274446S
£12.39
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
12.39
https://www.zoro.co.uk/shop/safety/ties-bow-ties-and-pocket-squares/colours-originals-fashion-tie-grass-one-size/p/ZT5274446S
Add to quotation
View all Ties, Bow Ties & Pocket Squares
Description
Available in 18 colours, this tie has a matt apperance with a blade width of 10cm. BSCI certified.
Specifications
Specifications for 'Colours Originals' Fashion Tie Grass One Size
Material
100% Polyester
Colour
Grass
Size
One Size
Gender
Unisex
Product Type
Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome