Reflective Sheeting 4090 White 1220 mm x 45.7 M

Order Code: ZT5133688S

£3,999.99 Inc VAT (20%)


Description

Changing demographics also play into the need for improved signage. Older drivers have slower response times and decreased visual acuity at night. Signs made of 3M� Diamond Grade� DG� Prismatic Reflective sheeting provide the level of luminance needed by older drivers
Diverse vehicle sizes � from cars to SUVs to semi-tractors � create vastly different observation angles. Signs made of 3M� Diamond Grade� DG� Prismatic Reflective sheeting accommodates drivers of large vehicles
Performs at high observation angles and wide entrance angles
3M� Diamond Grade� DG� Prismatic Reflective sheeting may eliminate the need for external sign illumination (for example: on overhead guide signs)
Fluorescent colours for improved visibility in daytime, twilight and inclement weather. Typical applications: school zones, high risk areas, railway crossings, speed limit zones and construction workzones
The long service life minimizes sign replacement and disposal costs


Suggested Applications
Where signs are positioned in disadvantaged locations such as overhead or on the left shoulder.
Short, medium and long sight distances

See full description
Specifications for Reflective Sheeting 4090 White 1220 mm x 45.7 M
  • Colour
    White
  • Width
    1220mm
  • Product Type
    Reflective Sheeting
  • Length
    45.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome