Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Traffic Signs
76mm Back to Back (Pair)
By Slingsby
Order Code:
ZT3412796S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/traffic-signs/76mm-back-to-back-pair/p/ZT3412796S
Add to quotation
View all Traffic Signs
Description
Range of accessories to fix signs on a post.Material: stainless steel.
Tags:
#BulkDiscount
Specifications
Specifications for 76mm Back to Back (Pair)
Material
Stainless Steel
Diameter
76mm
Type
Back to Back (Pair)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome