Danger Men AT Work - Ban (1200 x 300mm)

Danger Men AT Work - Ban (1200 x 300mm)

Order Code: ZT1109502P

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.795%


Description

Danger Men at work - BAN (1200 x 300mm)

Specifications for Danger Men AT Work - Ban (1200 x 300mm)
  • Type
    Banners
  • Material
    BAN
  • Installation
    Screwed Or Cable Tied
  • Colour
    Yellow/Black
  • Depth
    0.3mm
  • Weight
    0.29kg
  • Width
    1200mm
  • Length
    300mm
  • Fixing Method
    Screwed Or Cable Tied

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome