Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
1" Plastic Handle Synthetic Laminating Brush
By Zoro
Order Code:
ZT2623454S
Qty of 132 for
£117.48
Inc VAT (20%)
£0.89 each
Quantity
Price
Discount
1 - 26399
£0.89
0%
26400 - 65999
£0.85
4.5%
66000 +
£0.82
8%
132
Add to basket
This product must be ordered in multiples of 132
Get it by
Thu, 2nd Jan
In Stock
GBP
117.48
https://www.zoro.co.uk/shop/safety/trousers/1-inch-plastic-handle-synthetic-laminating-brush/p/ZT2623454S
Add to quotation
View all Trousers
Description
1" Plastic Handle Synthetic Laminating Brush
Tags:
#BulkDiscount
Specifications
Specifications for 1" Plastic Handle Synthetic Laminating Brush
Material
Synthetic
Product Type
Laminating Brush
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome