0
1

2084 Icon Pro Worker Luxe Trousers for Men


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

These work trousers feature 2 reinforced loose-hanging pockets, left pocket with extra pocket and right pocket with 3 small pockets and tool loops, D-ring at waistband, a hammer loop, 2 back pockets, 1 leg pocket with outside mobile phone pocket, reinforced knee pockets, adjustable leg length with 5 cm hem allowance and triple needle stitching.

Material composition: 65% polyester, 35% cotton.
Fabric weight: 295 g/m2.
Meets following standards: EN 14404 Knee protection. Certified protective equipment.

Feature Attributes

Gender:
Men
Colour:
Navy Blue
Fabric Weight:
295 g/m²
Product Type:
Work Trousers
Series:
Icon Pro
Leg Length:
Regular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome