CHEFS TRS SML CHECK N/W XS CHT 001

Order Code: ZT1178400P

£22.99 Inc VAT (20%)


Description

65% Polyester 35% Cotton, Elasticated waist with drawcord

Specifications for CHEFS TRS SML CHECK N/W XS CHT 001
  • Colour
    Navy / White
  • Size
    XS
  • MFR Part No.
    CCCTSCNWXS
  • Fabric Weight
    0.3728kg
  • Height
    314mm
  • Length
    570mm
  • Width
    398mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome