0
1
2
3

Gowalk Pant - Recharge Trousers Navy Size 2 Extra Large Male

Order Code: ZT5522613S

£52.99 Inc VAT (20%)


Description

Feel a true difference wearing The GOWALK Pant - Recharge. This workout style features the combined fabric technologies of GOWALK and GOFLEX with convenient front and back pockets hidden security zipper and an elasticated waistband.
combined fabric technologies of GO WALK and GO FLEX
Self elasticated waistband with interior drawcord
Front slant pockets and back flap pockets with mesh lining
Interior hidden zip security pocket in right hand pocket
29-inch inseam
Skechers Diamond logo clip label at back pocket

See full description
Specifications for Gowalk Pant - Recharge Trousers Navy Size 2 Extra Large Male
  • Material
    88% Nylon 12% Spandex
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Upper Material
    88% Nylon 12% Spandex
  • Gender
    Men
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome