Premium Men's 36R Navy Driver Trousers

Premium Men's 36R Navy Driver Trousers

Order Code: ZT1170734XCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Heavyweight tradesman's trousers with two hip pockets, two rear pockets and internal knee pockets to support optional kneepads. Button fasten waistband with large belt loops and zip fly. Rear hanging loop. Double stitched seams and reinforced gusset. 300gsm heavyweight fabric. 65% polyester 35% cotton. Colour: Navy. Sizes range from 30''W x 31''L to 40''W x 33''L.

Specifications for Premium Men's 36R Navy Driver Trousers
  • Gender
    Men
  • Product Type
    Drivers Trousers
  • Colour
    Navy Blue
  • Leg Length
    31
  • Fabric Weight
    300g/m²
  • Material
    Cotton
    Polycotton
  • Waist Size
    36in
  • Size
    36
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome