Scrim-Lined Overtrouser 42in Dark Navy

Order Code: ZT5502106S

£65.99 Inc VAT (20%)


Description

These waterproof trousers are perfect for cooler conditions The AquaDry Membrane construction incorporates a soft brushed lining for warmth and comfort in the wintry outdoors Part-elasticated waist, adjustable hems and 3 zipped pockets Waterproof 20,000mm Breathable 40,000g/m2/24hrs Heel tape AquaDry Membrane Approximately 390g of recycled material went into making this product Regular Fit

See full description
Specifications for Scrim-Lined Overtrouser 42in Dark Navy
  • Colour
    Dark Navy
  • Size
    42in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome