T24 Classic Women's Size 26 Black Trousers

Order Code: ZT2490067S

£13.29 Inc VAT (20%)


Description

195gsm polyester/cotton trouser with sewn-in front seam for permanent smartness. No pleats, waistband with concealed twin hook and bar fastening. Elasticated rear and side and bar tacked at all stress points. Two swing pockets.

Specifications for T24 Classic Women's Size 26 Black Trousers
  • Colour
    Black
  • Material
    Polycotton
  • Fit
    Regular
  • Size
    26
  • Leg Length
    31in
  • MFR Part No.
    T24
  • Waist Size
    44in
  • Gender
    Women
  • Product Type
    Work Trousers
  • Series
    Classic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome