Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
T602 Holster Work Trouser Navy 30in Reg
By Portwest
Order Code:
ZT5135036S
Copy
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/safety/trousers/t602-holster-work-trouser-navy-30in-reg/p/ZT5135036S
Add to quotation
Schedule an order and save 5%
View all Trousers
Description unavailable
Specifications
Specifications for T602 Holster Work Trouser Navy 30in Reg
Colour
Navy / Black
Fit
Regular
Size
30