0
1
2

Goflex Joy Longline Bra African Violet Size Small Female

Order Code: ZT5522719S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Versatile comfort comes easily during your workouts with Skechers GO WALK Wear GOFLEX Joy Longline Bra. Featuring GOFLEX moisture-wicking nylon and spandex blend fabric medium light support and removable cups with breathable mesh lining.
Longline bra silhouette with scoop back detail
Subtle sweetheart v-shape front neckline
Breathable mesh shelf bra with Air-Cooled Memory Foam removable cups
Reflective diamond logo at lower back
Flatlock seams for chafe-free wearing experience
Medium light support

See full description
Specifications for Goflex Joy Longline Bra African Violet Size Small Female
  • Colour
    African Violet
  • Gender
    Women
  • Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome