A2220 Safety Toe Chest Waders Size 6

A2220 Safety Toe Chest Waders Size 6

Order Code: ZT1178586XCopy

£81.99 Inc VAT (20%)


Description

Highly resistant PVC upper with PVC/Nitrile sole. Heat sealed. Wide braces, 20cm inner pocket and chest drawstring. Total height 130cm. 200 joules steel toecap and steel midsole, hydrocarbon resistant and antistatic. To EN345-1 S5.

Specifications for A2220 Safety Toe Chest Waders Size 6
  • Upper Material
    PVC
  • Toe Cap Material
    Steel
  • Product Type
    Chest Waders
  • Colour
    Green
  • Shoe Size
    6
  • Safety Classification
    S5
  • Standards Met
    EN345-1
  • Resistance Features
    Anti-Static
    Water-Resistant
  • MFR Part No.
    A2220 SZ.6
  • Sole Material
    Nitrile
    PVC
  • Midsole Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome