0
1
2
3

Adjustable 4 Wheel Rollator with Seat Back Folding Mobility Walker

Order Code: ZT4184334S

£139.99 Inc VAT (20%)


Description

87 -104cm adjustable height: This 4 wheeled walker with seat can be easily adjusted to eight different positions - great for people of different heights. This mobility walker is suitable for users between 4.9ft and 6.4ft tall.Seat and storage bag: Two added and very handy features, this rollator walker with seat allows you to sit and take time out. Front bag for taking small things with you.Foldable aluminium frame: Strong metal core, this four wheel rollator is lightweight enough too to push around. Easy to store away when not needed.Four wheels: Rollator with seat is fitted with two 9.75" front wheels, two 7.75" rear wheels and shock absorber system - moves smoothly and easily. Dual hand brake to keep stable when needed.Dimensions: 87-104H x 57W x 62Dcm. Storage bag: 31H x 39L x 10Wcm. Maximum load 136kg. Easy to assemble - no tools required.

See full description
Specifications for Adjustable 4 Wheel Rollator with Seat Back Folding Mobility Walker
  • Frame Material
    Aluminium
  • Product Type
    Rollator with Seat
  • Maximum User Weight
    136kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome