Folding Adjustable Walking Sticks - Pink Flowers 29-33"

Folding Adjustable Walking Sticks - Pink Flowers 29-33"

Order Code: ZT1097906SCopy

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

These folding adjustable walking sticks with “T" shaped handle are lightweight and easy to use, they fold away neatly for easy storage when not in use. All canes have a maximum user weight of 114 kg (18 stone). Ferrule size for these canes is 19mm.

Specifications for Folding Adjustable Walking Sticks - Pink Flowers 29-33"
  • Maximum User Weight
    114 kg (18 stone)
  • Colour
    Pink Flowers
  • Product Type
    Walking Sticks
  • Ferrule Size
    19mm
  • Adjustable Height
    29-33in