Pop-On Ice Boot - FF201-ICE-T

Pop-On Ice Boot - FF201-ICE-T

Order Code: ZT1427463SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Ideal for the winter months, the Flexyfoot Ice Boot has been specially designed for use with the Flexyfoot ferrules and is invaluable in icy conditions. The Ice Boot is simple to fit over the ferrule foot and provides unwavering grip for improved user confidence when walking on icy paths. The additional grip and traction is achieved thanks to the circular array of stainless steel teeth, moulded into the underside, which dig into the ice and snow. For safety, a cover for the boot fits snugly over the teeth to shroud them when it is not in use protecting floors and carpets.

See full description
Specifications for Pop-On Ice Boot - FF201-ICE-T
  • MFR Part No.
    FF201-ICE-T
  • Width
    5cm
  • Weight
    0.1g
  • Height
    2cm
  • Length
    5cm
  • Maximum User Weight
    13kg
  • Features
    Easy To Fit
    Enhanced Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome