Telescopic Stick - Orange (Oval)

Telescopic Stick - Orange (Oval)

Order Code: ZT1427462SCopy

£25.99 Inc VAT (20%)


Description

This orange Flexyfoot Premium Oval Handle Walking Stick is a practical and stylish stick that is ideal for anyone that requires a little assistance when walking. It has a number of features that benefit the user when out and about providing real confidence and independence.

The handle is oval-shaped with a soft grip which helps to spread the impact more evenly when the stick hits the ground, thereby reducing the stress running through the joints and improving user comfort.

Furthermore, the walking stick is equipped with the revolutionary, uniquely designed Flexyfoot ferrule. The ferrule has flexible bellows that absorb shock when contact is made with a surface dramatically minimising discomfort in the arm and upper body.

Additionally, the hardwearing foot tread offers up to 50% more grip than a traditional ferrule and remains fully in contact with the ground at all times ensuring maximum traction.

The telescopic walking stick is fully height adjustable allowing the individual to choose the perfect height for their requirements.

See full description
Specifications for Telescopic Stick - Orange (Oval)
  • MFR Part No.
    FS-301-ORANGE-T
  • Height
    70cm
  • Length
    14.5cm
  • Width
    3cm
  • Weight
    0.6g
  • Colour
    Orange
  • Maximum User Weight
    13kg
  • Features
    Enhanced Grip
    Flexible
    Shock Absorbing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome