Asset No - Labels (50 x 25mm Roll of 250)

Order Code: ZT1112339P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

Asset no. - Labels (50 x 25mm Roll of 250)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Asset No - Labels (50 x 25mm Roll of 250)
  • Type
    Labels
  • Installation
    Self Adhesive
  • Material
    Sav
  • Width
    50mm
  • Colour
    Black/White
  • Depth
    0.07mm
  • Weight
    0.06kg
  • Length
    25mm
  • Fixing Method
    Self Adhesive