Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Safety Labels
Warehouse Labelling
Flow Marker - Ethylene (Yellow Ochre - 5 Pack)
By Spectrum Industrial
Order Code:
ZT1111890P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 - 19
£14.39
10%
20 +
£13.59
15%
1
Add to basket
Get it in
7-10
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/safety/warehouse-labelling/flow-marker-ethylene-yellow-ochre-5-pack/p/ZT1111890P
Add to quotation
View all Warehouse Labelling
Description
Flow Marker - Ethylene (Yellow Ochre - 5 pack)
Tags:
#BulkDiscount
Specifications
Specifications for Flow Marker - Ethylene (Yellow Ochre - 5 Pack)
Installation
Self Adhesive
Length
40mm
Material
Self-Adhesive Polypropylene
Weight
0.014kg
Width
384mm
Colour
Yellow Ochre
Depth
0.07mm
Type
Pipeline Markers
Sign Type
Pipeline Markers
Primary Colour
Yellow Ochre
Fixing Method
Self Adhesive
Overall Depth
0.07mm