This Way Up Arrows - Labels (100 x 100mm Roll of 250)

This Way Up Arrows - Labels (100 x 100mm Roll of 250)

Order Code: ZT1112236P

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£40.478%


Description

This way up arrows - Labels (100 x 100mm Roll of 250)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for This Way Up Arrows - Labels (100 x 100mm Roll of 250)
  • Weight
    0.412kg
  • Type
    Labels
  • Material
    Sav
  • Depth
    0.07mm
  • Width
    100mm
  • Colour
    Red/White
  • Installation
    Self Adhesive
  • Length
    100mm
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome