Warning Label, Pack Of 1000 On A Roll, ''Keep Dry!'' Imprint

Order Code: ZT2725294S

£89.99 Inc VAT (20%)


Description

Warning label, pack of 1000 on a roll, ''Keep dry'' imprint. Supplied = assembled. Imprint = Keep dry Colour = red. Width = 145 mm. Height = 76 mm. Number per roll = 1000 pcs. Material = paper. Adhesive type = hot melt. Product type = warning labels. Additional protection and security for your packages. Extra large, colour labels. Highly effective warning effect. Trilingual text imprint: German, English, French. Width 145 mm, height 76 mm. 1000 labels per roll. Made of paper with hot melt adhesive.

See full description
Specifications for Warning Label, Pack Of 1000 On A Roll, ''Keep Dry!'' Imprint
  • Material
    Paper
  • Product Type
    Warning Labels
  • Colour
    Red
  • Supplied
    Assembled
  • Imprint
    Keep Dry! Colour
  • Number Per Roll
    1000
  • Adhesive Type
    Hot Melt
  • Height
    76mm
  • Width
    145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome