Durable welding apron with special reinforcing fabric that repels molten metal. Protects against iron, zinc and aluminium and is industrially washable. Certified according to EN ISO 11611 klass 2, A1+A2: EN ISO 11612 A1, A2, B1, C1, D3, E3, F1