Classic Canadian Rigger Gloves Pair

Order Code: ZT2425598S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

JanSan® Standard Canadian rigger glove Pairs Grey split leather palm striped cotton back pasted cuff.


Tough yet cost effective general purpose leather palm glove


Cotton lining helps to keep hands cool and comfortable


Ideal for light duty work situations, general handling non hazardous environments janitorial and gardening CE Marked


- For General Handling

- Open Cuff

- Breathable Back

- Loose-Fitting

- Half Fleece Lining

- Wing Thumb

- Surface Wipe Only

- Knuckle Protection

See full description
Specifications for Classic Canadian Rigger Gloves Pair
  • Colour
    Grey
  • Product Type
    Work & Safety Gloves
  • Size
    One Size
  • Material
    Cotton
  • Standards Met
    CE Marked

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome