621120 Speedglas G5-02 Welding Helmet

621120 Speedglas G5-02 Welding Helmet

Order Code: ZT3113097S

£1,199.99 Inc VAT (20%)


Description

The 3M 621120 Speedglas G5-02 Welding Helmet is the world's first curved auto-darkening welding helmet. It features a 150mm curved glass ADF filter for an outstanding panoramic view, and Natural Color Technology for an extremely clear view of the weld pool or grind. The helmet also features four arc sensors for reliable switching even at very low (e.g., 1 amp) TIG settings, and a dark/light state constant lock to keep the helmet in the desired state. The 621120 Speedglas G5-02 Welding Helmet is the perfect choice for welders who demand the best in performance and protection.

Features:

World's first curved auto-darkening welding helmet
150mm curved glass ADF filter for outstanding panoramic view
Natural Color Technology for extremely clear view of the weld pool or grind
Four arc sensors for reliable switching even at very low (e.g., 1 amp) TIG settings
Dark/light state constant lock to keep the helmet in the desired state
6 point adjustable head band for premium comfort
Centre of gravity closer to your head
Curved filter and slimmer helmet reduces reflections and light glare inside the helmet
Benefits:

Provides superior protection for your eyes from harmful UV and IR rays
Offers a wide field of view for improved situational awareness
Provides a clear and accurate view of the weld pool or grind for improved weld quality
Is comfortable to wear for extended periods of time
Helps to reduce eye strain and fatigue
Provides a safer and more productive welding experience
Specifications:

Light state: 2.5
Dark state: 8-12
Viewing area: 150 x 76 mm
Arc sensors: 4
Head band: 6 point adjustable
Weight: 0.5 kg

See full description
3 Variants available
 
Product Name
 
Price
Product Thumbnail Image
772000 100 Front Shell Silver Silver

£15.99Inc VAT

Get it in 13-16 days
Product Thumbnail Image
622000 Speedglas Welding Helmet G5-02 ---

£14.29Inc VAT

Minimum order quantity: 5.
Get it in 13-16 days
Product Thumbnail Image
621120 Speedglas G5-02 Welding Helmet ---

£1,199.99Inc VAT

Get it by Tue, 4th Mar
772000 100 Front Shell Silver

£15.99Inc VAT

Get it in 13-16 days
622000 Speedglas Welding Helmet G5-02

£14.29Inc VAT

Minimum order quantity: 5.
Get it in 13-16 days
621120 Speedglas G5-02 Welding Helmet

£1,199.99Inc VAT

Get it by Tue, 4th Mar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome