Auto Darkening True Colour ADF Welding Helmet JH-HDX

Order Code: ZT4013198S

£269.99 Inc VAT (20%)


Description

Features
True ColourTechnology -AdvancedUV/IR filter offers a more realistic viewingexperience
Improved vision with less eye strain providesgreater comfort and increased productivity
Advanced Digital Auto Darkening Filter- Fully variable shade 5-8 & 9-13
Greater visibility of the weld puddle helps to produce better welds
Enhanced viewof the equipment display to adjustsettings (No more head snaps)
External grinding switch
Excellent field of vision with a 98mm x 51mm viewing area
4 welding arc sensors providing maximumdetection capabilities
Rapidresponse lens with a0.1msswitching speed
Adjustable delay function 0.1s - 2.0s to prevent eye dazzle immediately after welding
Classification: 1.1.1.2 (Optical class: 1, Scattered light: 1, Homogeneity: 1, Angular dependence:2)
Fullyadjustableheadgear to ensure a comfortable fit
Welding or grindingprocess selection modes
Ultra lightweight, just 536 grams to reduce strain on the neck and head
Premium grade'Montana Orange' finish to welding mask
Digital battery status display
Durable battery life: Approx. 1000 hours (Operating)
CR2450 - 3V lithium coin cell battery
Conforms to EN166/175B/379 CE, ANSI Z87.1+CSA Z94.3, AS/NZS1337/1338
Supported with a comprehensive '3 Year Warranty' on the ADF Filter (Excludes Batteries)

See full description
Specifications for Auto Darkening True Colour ADF Welding Helmet JH-HDX
  • Product Type
    Welding Helmet
  • Viewing Area
    98mm x 51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome