Focus ADF Optical Welding Helmet

Order Code: ZT4013214S

£339.99 Inc VAT (20%)


Description

Unleash Your Vision: Masterful Welding with the Migatronic Focus ADF Helmet

Introducing the Migatronic Focus ADF Optical Welding Helmet, your gateway to a clear, comfortable, and confident welding experience. This helmet delivers next-level performance for hobbyists, DIY enthusiasts, and light industrial welders, seamlessly adapting to your welding needs.

Benefits:
Exceptional clarity and colour accuracy
Improved weld precision and control
Reduced eye strain and fatigue
Enhanced comfort and fit
Increased productivity and efficiency
Durable and dependable performance
Peace of mind with safety certifications

Features
Fully-automatic filter (ADF)
Externally variable shade 9-13
Adjustable delay
Field of view 97 x 47 mm
Classification 1/1/1/2
Adjustable sensitivity
Solar
Grinding function
Magnification lenses size 51 x 108 mm can be fitted
Can be fitted with hard hat

Application
MMA (electrode)
MIG/MAG
TIG
Grinding

Spare Parts
A - 81910905 - Headgear
B - 81910906 - Sweat Frontlet
C - 81910801 - External Shielding Glass 85.9 x 103.6 mm (10 pcs)
D - 81910802 - Internal Shielding Glass 53.7 x 104.8 mm (10 pcs)
E - 81910904 - ADF Mounting Frame Assembly
G - 81910861 - Adapter for mounting of hard hat

See full description
Specifications for Focus ADF Optical Welding Helmet
  • Product Type
    Optical Welding Helmet
  • Power Source
    Solar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome