Guardian 62 Air Welding Helmet Kit 77004

Order Code: ZT3447320S

£1,399.99 Inc VAT (20%)


Description

The Bohler Guardian 62 Air Welding Helmet Kit is the ultimate in welding safety and protection. This kit includes the Guardian 62F Air auto-darkening welding helmet and the Bohler PAPR system. The Guardian 62 Air features a true colour lens that provides excellent visibility, even in low light conditions. It also has a large viewing area, so you can see your work clearly. The Bohler PAPR system provides TH3 grade protection from welding fumes and particles, and ensures that you are always breathing clean air.

The Guardian 62 Air is a professional-grade welding helmet that is perfect for welders of all skill levels. It is made with a high-impact nylon shell and a comfortable headband with longitudinal and angular adjustments. The helmet is also lightweight and well-balanced, making it easy to wear for extended periods of time.

The Bohler PAPR system is a powerful and reliable system that provides up to 14 hours of continuous use. It is also equipped with a visual, audible, and vibrating alarm to inform the user of low battery and filter changes.

If you are looking for the best welding safety and protection available, then the Bohler Guardian 62 Air Welding Helmet Kit is the perfect choice for you.

Benefits:
Weld with confidence knowing that you are protected from harmful welding fumes and other airborne contaminants
Enjoy superior visibility and clarity with the true colour ADF lens
Work comfortably and efficiently with the lightweight and ergonomically designed helmet
Get the most out of your welding helmet with the durable and reliable construction

Features
Particle filters (P R SL) or optional use of gas filters (A1B1E1 P R SL)
Standard: EN 12941 protection class TH3
Operating time: Up to 14 h for the heavy-duty battery 7.800 mAh (new P R SL filters, fully charged battery and lowest air flow)
Flow rate 180 - 230 l/min - adjustable at 6 levels
Warning system (alarm) : Visual, audible and vibrating warning for low airflow and/or low battery charge
Flow control system maintains the airflow constant regardless of filter clogging or battery charge
High quality ball-beared brushless motor
Exchangeable Li-Ion Battery 7.4 V/7.800 mAh/57, 72 Wh - 6 cells
Charging time: 8 - 9 hours - battery lifespan will decrease to 80 % after 500 charging cycles
Universal charger microprocessor controlled (protects the battery from overcharging) : 100 - 240 V (50/60 Hz)

What's In The Box
Bohler Guardian 62 Air welding helmet
Bohler Air PAPR
Comfortable bag

See full description
Specifications for Guardian 62 Air Welding Helmet Kit 77004
  • Product Type
    Welding Helmet Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome