Infrared Paint Heater Driveyer 6 Lamps 6000W 230V Car Curing Paint Driveying

Order Code: ZT3739391S

£1,399.99 Inc VAT (20%)


Description

SATRA S-DRY6 is 6000W infrared lamp heater for drying water based paints. Equipped with 6 lamps (1000W each) which can be individually switched and thus adapt the radiator to the current conditions. Lamps emit short wave infrared radiation that generates heat so metal on which the fresh paint is applied is heated evenly and the paint is dried and cured. However, the ambient air does not heat up. Powerful and bulky variant with six separate lamps, designed for drying large surfaces. The height of the heaters can be conveniently adjusted according to current needs to work as efficiently as possible. Wide stable base with 4 castors (two with brakes) makes handling easier. CE approved.
Specification:

Power supply: 230v, 50/60 Hz
Rated power: 6000W
Height adjustment: 200-2100mm
Operating current: 27.2A
Outlet temperature: 40-80°C
Timer setting: 0.1-30min
Working distance: 500-700mm

See full description
Specifications for Infrared Paint Heater Driveyer 6 Lamps 6000W 230V Car Curing Paint Driveying
  • Product Type
    Infrared Paint Heater
  • Standards Met
    CE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome