Passive 4 1/4" x 2" Flip Welding Helmet WH01-1012

Order Code: ZT4013192S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Starparts Passive 4 1/4" x 2" Flip Welding Helmet WH01-1012: Craft with Confidence and Clarity

Unleash your inner welding wizard with the Starparts Passive 4 1/4" x 2" Flip Welding Helmet (WH01-1012) , designed for clarity, comfort, and ultimate protection. This lightweight yet robust helmet is your perfect companion for oxy-acetylene welding, MIG welding, TIG welding, arc welding, plasma cutting, and grinding, offering exceptional value for both DIY enthusiasts and professional welders.

Benefits
Improved weld quality and precision
Enhanced safety and eye protection
Reduced eye strain and fatigue
Increased comfort and wearability
Boosted workflow efficiency
Versatility for diverse welding processes

Features
4 1/4" x 2" passive flip front helmet
Filter size 108 x 51 x 3mm
Supplied ready to weld with shade 11 lens
98 x 41mm viewing area
445g Weight
Shell and flip combined approved to EN175 F

See full description
Specifications for Passive 4 1/4" x 2" Flip Welding Helmet WH01-1012
  • Product Type
    Welding Helmet
  • Viewing Area
    98 x 41mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome