The 3M Speedglas 9100 Air Face Seal is a replacement part for the 3M Speedglas 9100 FX-Air and 9100 Air welding helmets. It is designed to provide a comfortable and secure fit, while also helping to keep harmful fumes and sparks out of your face. The face seal is made of a soft, breathable material that helps to wick away sweat, and it features a built-in air inlet that provides a positive pressure inside the helmet, helping to keep dust and debris out. The face seal is also easy to clean and disinfect, making it a hygienic choice for any welder.
Features:
Provides a comfortable and secure fit
Helps to keep harmful fumes and sparks out of your face
Made of a soft, breathable material
Features a built-in air inlet
Easy to clean and disinfect
Benefits:
Increased comfort and safety
Reduced risk of eye and respiratory injury
Improved visibility and productivity
Reduced maintenance costs
Applications:
The 3M Speedglas 9100 Air Face Seal is ideal for use with the following welding helmets:
3M Speedglas 9100 FX-Air
3M Speedglas 9100 Air
It can also be used with other air-fed welding helmets that have a compatible face seal interface.
Specifications:
Material: Soft, breathable material
Color: Black
Size: One size fits all
Order your 3M Speedglas 9100 Air Face Seal today and experience the difference!