Tribal Auto-Darkening Welding Helmet - WH04BTR

Order Code: ZT4013234S

£119.99 Inc VAT (20%)


Description

Unleash Your Inner Welding Warrior with the Starparts Tribal Auto-Darkening Helmet

Whether you're a seasoned welder or a weekend warrior just starting your fiery journey, the Starparts Tribal welding helmet is your trusted eye shield. This lightweight, comfortable helmet features a large viewing area for unobstructed vision and an auto-darkening lens that seamlessly transitions from clear to shade in a lightning-fast 8 milliseconds. Say goodbye to squinting and hello to precise, confident welds every time.

Built to endure the toughest tasks, the Tribal helmet boasts a durable nylon shell that can withstand sparks, heat, and the occasional bump. The adjustable headgear ensures a personalised fit, while the replaceable sweatband keeps you cool and focused. Plus, with two arc sensors for reliable shade activation, you can weld with peace of mind, knowing your eyes are fully protected.

But the Starparts Tribal Welding Helmet isn't just about protection; it's about style. The eye-catching tribal design lets you express your passion for welding while turning heads on the workshop floor.

Benefits
See clearly, react instantly, and achieve flawless welds
Block harmful UV/IR rays and prevent arc flash with shades 9-13
Lightweight design, adjustable fit, and sweatband keep you cool and focused
Fast lens switching saves time and eliminates manual adjustments
Durable construction handles sparks, heat, and any welding challenge
Stand out with the bold, eye-catching tribal design
Solar-powered operation reduces your carbon footprint

Features
Auto-darkening lens: Shades 9-13 variable for diverse welding applications
Lightning-fast switching speed: 8 milliseconds for seamless transitions
Large viewing area: 95 x 39mm for unobstructed vision
Two arc sensors: Reliable shade activation for ultimate protection
Lightweight nylon shell: Durable and comfortable for extended wear
Adjustable headgear: Personalised fit for maximum comfort
Replaceable sweatband: Keeps you cool and focused
Bold tribal design: Express your passion for welding with style
External shade control: Easy adjustments for different welding techniques
Internal sensitivity and delay control: Fine-tune performance for your specific needs
Grind mode: Safely switch between welding and grinding without helmet removal
Solar powered: Environmentally friendly and cost-effective

See full description
Specifications for Tribal Auto-Darkening Welding Helmet - WH04BTR
  • Viewing Area
    95 x 39mm
  • Power Source
    Solar powered
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome