Floor Stencil, Wheelchair User, Plastic

Order Code: ZT2701293S

£299.99 Inc VAT (20%)


Description

Floor stencil, wheelchair user, plastic. Supplied = assembled. Material = plastic. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.8 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This floor marking allows you to indicate that a parking space is for people with disabilities, logo size 800 mm in diameter.

See full description
Specifications for Floor Stencil, Wheelchair User, Plastic
  • Colour
    White
  • Product Type
    Marking Stencils
  • Supplied
    Assembled
  • Material
    Plastic
  • Number of Templates Per Set
    1
  • Material Thickness
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome