Plastic Wheelchair Kerb Ramp

Plastic Wheelchair Kerb Ramp

Order Code: ZT3078216SCopy

£123.99 Inc VAT (20%)


Description

Capacity kg: 250.
Capacity kg: 250kg.
Colour: Yellow.
Depth mm: 766.
Dimensions: H x D x L mm: 123 x 766 x 1199.
Height mm: 123.
Length mm: 1199.
Load Capacity kg: 250.
Material: Hdpe.
Material: Plastic.
Product Type: Ramps.
Weight kg: 13.2.Designed for people of varying abilities to overcome the issues that all current wheelchair ramps have. Extremely stable and has excellent grip in all conditions. A consistent ramp angle allows multiple angle entry/exit and to be layed on road to increase strength and reduce flex. Works to kerb heights of 75mm - 125mm. Low-rise tapping rails on each side for the visually impaired. Cable and water run off channel underneath. No high-rise edges that cause a trip hazard. Weighs 13.2kg, able to withstand over 350kg. Product is 100% recyclable. H x W x D mm: 132 x 1199 x 766.

See full description
Specifications for Plastic Wheelchair Kerb Ramp
  • Material
    Plastic
  • Colour
    Yellow
  • Capacity
    250kg
  • Height
    123mm
  • Length
    1199mm
  • Load Capacity
    250kg
  • Depth
    766mm